Beli selang tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hataya Limited Hose Reel Main Unit Only (Gulungan Selang)Deskripsi:-Urethane hose (inner diameter 6.5mm x outer diameter 10mm) can be rolled up to 30m.
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- CHIYODA TSUSHO Hose Polyurethane Touch Tube TE (Selang PU)Deskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m interval
- Hataya Limited Air Reel, Self Winding, Soft Hose (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Body:Resin, Hose:Soft elastomer resin
- Set Contents: Primary hose (1m), Acorn nut joint, Plug coupler, Mounting fittings design
- Total Hose Length (m): 10
-
Primary Mounting Side:
3/8 plug coupler included
- Width (mm): 312
- Depth (mm): 121
- Height (mm): 388
- Usage Pressure: 1.5MPa (15kgf/cm2)
- Accessories: Primary-side Hose (1m), Flange Nut Joint, Plug Coupler, Mounting Bracket Set
- TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
- Hataya Limited Air Reel, Self Winding, Standard Hose (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Body:Resin, Hose:Polyurethane
- Set Contents: Primary hose (1m), Acorn nut joint, Plug coupler, Mounting fittings design
- Total Hose Length (m): 10
-
Primary Mounting Side:
3/8 plug coupler included
- Width (mm): 312
- Depth (mm): 121
- Height (mm): 388
- Usage Pressure: 1.5MPa (15kgf/cm2)
- Accessories: Primary-side Hose (1m), Flange Nut Joint, Plug Coupler, Mounting Bracket Set
- PISCO Hose Polyurethane Tube Black (Selang PU)atribut:
- Length (m): 100
- Outside Diameter x Inside Diameter (phi mm): 8x5
- Minimum Bending Radius (mm): 15
- Tube Overall Length (m): 100
- Vacuum Pressure (kPa): -100
- PISCO Hose Polyurethane Tube Black (Selang PU)atribut:
- Material: Polyurethane
- Color: black
- Length (m): 100
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- Tube Overall Length (m): 100
- Vacuum Pressure (kPa): -100
- Rutland Hose Tidy (Penggulung Selang) (Reel Selang)Deskripsi:Wall mounting bracket providing a tidy solution to the storage of garden hose and fittings. Hose and fittings not supplied.atribut:
- Hose Diameter: 1/2in. 5/8in.
- Product Type: Hose Tidy
- NIPPEI KIKI Large Handy Air Reel (Large Aperture & Long Hose) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Braided)
- Set Contents: Hanger (Mounting plate), Mounting bolt and nut, Screw, Primary hose ASSY, Nitto Kohki coupler
- Hose Inside Diameter x Outside Diameter (mm): 10 x 14
- Primary Mounting Side: R3/8
- Secondary Mounting Side: Rc3/8
- Width (mm): 370
- Depth (mm): 135
- Height (mm): 428
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Automatic thread rewind
- Accessories: Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw, Primary-side hose ASSY, Iron Coupler
- NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- TRUSCO Polyurethane Tube (Selang PU)Deskripsi:Specification: Can be attached to the nut coupler. Confirm inner and outer diameters.atribut:
- Color: Blue
- Weight (g): 550
- Operating Temperature Limits: -5 to 60 degree C (compressed air) 0 to 40 degree C (water)
- OutsidexInside Diameter (mm): 10x6.5
- InnerxOutside Diameter (phi mm): 6.5x10
- Maximum Working Pressure: Compressed air 0.8MPa, Water 0.3MPa
- Minimum Bending Radius (mm): 25
- Body Material: Polyurethane
- HATAYA Automatic-winding Air Reel (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Body:ABS resin, Hose:Polyurethane (Braided)
- Set Contents: Primary hose (1m), Acorn nut joint, Plug coupler, Mounting fittings design
- Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
- Total Hose Length (m): 8
- Primary Mounting Side: HC-2P1/4 plug coupler included
- Secondary Mounting Side: HC-2RO one-touch rotary nut coupler included
- Width (mm): 245
- Depth (mm): 98
- Height (mm): 322.5
- Operating pressure: 1.5MPa
- Accessories: Primary-side Hose (1m), Flange Nut Joint, Plug Coupler, Mounting Bracket Set
- CHIYODA TSUSHO Hose Polyurethane Touch Tube TE Series Oil Resistance (Selang PU / Selang Tahan Minyak)Deskripsi:-Excellent in oil resistance and water resistance.-Excellent in flexibility, small bending radius can be taken.-Has an excellent outer diameter precision and roundness.-Size and color variations are abundant.-Because cut marks are displayed at 1m intervalatribut:
- Min Bend Radius: 5mm
- Color: Clear
- Outer DiameterxInner Diameter: 4x2.5mm
- Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)atribut:
- Material: Synthetic rubber (Styrene-butadiene rubber)
- Length (m): 10
- Inside Diameter (mm): 12.7
- Outside Diameter (mm): 25.0
- Working Pressure (MPa): 0.5
- Working Temperature Range: -20 to 120degrees
- Purpose of Use: For pressure feeding of steam.
- TRUSCO Hose Soft Urethane Braid Tube with Plastic Coupling (Selang Benang)Deskripsi:-Highly flexible and with less peculiar windings.-Resin Joint: One-touch Lock Type-With high pressure resistance and less bouncing.-Compatible with general coupling.atribut:
- Color: Orange
- Outer DiameterxInner Diameter: 10x6.5mm
- Total Length (m): 5
- Thickness: 1.75mm
- Meiji Hose Air Recoil Spiral Set (Selang Angin Spiral / Recoil)atribut:
- Material: Body:Nylon tube, Nylon 12, Metal fittings (1/4PT male and female):Brass (BC)
- Coil Diameter (mm): 90.2
- Color: Orange
- Used Fluid: Air
- Fluid Temperature: -5 to 60degrees
- Usage Pressure: 0.8MPa
- Connecting Fittings: 1/4PT female thread nut, 1/4PT male thread screw included.
- Specification: Metal fittings male and female are fixed, 1/4PT (BC) included.
- HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)atribut:
- Hose Inside Diameter x Outside Diameter (mm): 6.5
- Usage Pressure (MPa): 1.5
- CKD New Urethane Tube (Selang PU)atribut:
- Length (m): 100
Daftar Harga selang tube Terbaru October 2026
| Hataya Limited Hose Reel Main Unit Only (Gulungan Selang) | Rp3.099.900 |
| monotaro Silicone Tube (Selang Silikon) | Rp8.900 |
| CHIYODA TSUSHO Hose Polyurethane Touch Tube TE (Selang PU) | Rp179.900 |
| Hataya Limited Air Reel, Self Winding, Soft Hose (Selang Gulung Otomatis / Selang Angin) | Rp2.499.900 |
| TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin) | Rp12.999.900 |
| Hataya Limited Air Reel, Self Winding, Standard Hose (Selang Gulung Otomatis / Selang Angin) | Rp5.499.900 |
| PISCO Hose Polyurethane Tube Black (Selang PU) | Rp2.399.900 |
| PISCO Hose Polyurethane Tube Black (Selang PU) | Rp939.900 |
| TRIENS Air Hose Reel (Selang Gulung Otomatis / Selang Angin) | Rp2.599.900 |
| Rutland Hose Tidy (Penggulung Selang) (Reel Selang) | Rp139.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102599161-1.jpg)
/jbP102382695-8.jpg)
/P102023280-1.jpg)
%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102005873-2.jpg)
/89P102023297-2.jpg)
/P102034538-1.jpg)
/P102529454-1.jpg)
/P102005880-1.jpg)
%20(Reel%20Selang)/osP102141892-3.jpg)
%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102030790-1.jpg)
/eqP102030530-2.jpg)
/P102185476-1.jpg)
/P102023341-1.jpg)
/P102382686-3.jpg)
/P102023006-1.jpg)
/cnP102375455-2.jpg)
/P102028292-1.jpg)
/7lP102023273-4.jpg)
/P102093849-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)